Glcl Acetic Acid, USP, 6x500mL, Gls, PK6

  • Mfr # AC110-500MLGL-CS6
  • Zoro # G8065817
product price: 
$
454.99
/pk of 6, $75.83/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
USP
Chemical Formula
C2H4O2
Molecular Weight
60.05
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AC110-500MLGL-CS6
Zoro #
G8065817
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
USP
Chemical Formula
C2H4O2
Molecular Weight
60.05
Shelf Life
24 mo
CAS Number
64-19-7
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Acetic Acid
Features
Hygroscopic
Form
Liquid
Special Information
Hygroscopic
Container Material
Glass
Quantity
500
REMOVE - Previous PI Node
G
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Glacial
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Acetic Acid - Glacial, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews