Guaifenesin, USP, 25g
- Mfr # GU102-25GM
- Zoro # G8052471
product price:Â
$
75.99
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
93-14-1
Chemical Formula
C10H14O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GU102-25GM
- Zoro #
- G8052471
- UPC #
- -
- Country of Origin
- United States
- Item
- Guaifenesin, USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 93-14-1
- Chemical Formula
- C10H14O4
- Chemical Grade
- USP
- Molecular Weight
- 198.22
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Guaifenesin, USP, CAS Number 93-14-1, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.