Shop SPECTRUM
See all product information
Create Account
Glyclc Acd, 70 Pct, Hi Purty, 500mL, Gls, PK6
- Mfr # G1059-500MLGL-CS6
- Zoro # G8047693
product price:Â
$
1,260.99
/pk of 6, $210.17/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Grade
Purified
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
Concentration
70%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1059-500MLGL-CS6
- Zoro #
- G8047693
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycolic Acid, High Purity
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Shipping Restrictions
- UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II
- Concentration
- 70%
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Glycolic Acid, High Purity, Concentration 70 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 mL, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Glycolic Acid), 8, PG II, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.