Shop SPECTRUM
See all product information
Create Account
Glycerin, Ntrl, USP, EP, BP, JP, 200L
- Mfr # G1016-200LTBL
- Zoro # G8039619
product price:Â
$
5,675.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
92.09
Shelf Life
36 mo
Chemical Grade
USP
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1016-200LTBL
- Zoro #
- G8039619
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycerin
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 92.09
- Shelf Life
- 36 mo
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- CAS Number
- 56-81-5
- Chemical Formula
- C3H8O3
- Chemical Container Material
- Metal
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Glycerin
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Metal
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 200
- REMOVE - Previous PI Node
- G
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 200 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 200 L
Description
Glycerin, Concentration Not Applicable, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula C3H8O3, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 200 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.