Shop SPECTRUM
See all product information
Create Account
Glyceryl Monostearate, 100g, Amber Glass
- Mfr # GL141-100GM
- Zoro # G7993209
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Concentration
100%
Chemical Container Type
Bottle
CAS Number
31566-31-1
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL141-100GM
- Zoro #
- G7993209
- UPC #
- -
- Country of Origin
- United States
- Item
- Glyceryl Monostearate
- Chemical Grade
- Lab
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 31566-31-1
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Glyceryl Monostearate, Concentration 100 Percent, CAS Number 31566-31-1, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.