Shop SPECTRUM
See all product information
Create Account
Glycine, Reagent, ACS, 12kg
- Mfr # GL158-12KG18
- Zoro # G7924399
product price:Â
$
1,059.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
56-40-6
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Formula
C2H5NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL158-12KG18
- Zoro #
- G7924399
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- Form
- Powder
- CAS Number
- 56-40-6
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- C2H5NO2
- Chemical Container Material
- Plastic
- Molecular Weight
- 75.07
- Chemical Container Type
- Drum
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Glycine
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- REMOVE - Previous PI Node
- G
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.