Shop SPECTRUM
See all product information
Create Account
Sodium Pyruvate, Reagent, 5g
- Mfr # SO193-5GM02
- Zoro # G8094760
product price:Â
$
42.99
/ea
Key Features
Chemical Container Size
5 g
CAS Number
113-24-6
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 110.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO193-5GM02
- Zoro #
- G8094760
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Pyruvate, Reagents
- CAS Number
- 113-24-6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 110.05
- Chemical Container Type
- Bottle
- Chemical Formula
- CH3COCOONa
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 5 g
Description
Sodium Pyruvate, Reagent, CAS Number 113-24-6, Molecular Weight F.W. 110.05, Chemical Formula CH3COCOONa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.