Glycine, Reagent, ACS, 1kg
- Mfr # GL158-1KG11
- Zoro # G8032698
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Shelf Life
24 mo
CAS Number
56-40-6
Molecular Weight
75.07
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL158-1KG11
- Zoro #
- G8032698
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycine
- Form
- Powder
- Shelf Life
- 24 mo
- CAS Number
- 56-40-6
- Molecular Weight
- 75.07
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- C2H5NO2
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Glycine
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- G
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Glycine, Concentration Not Applicable, CAS Number 56-40-6, Molecular Weight 75.07, Chemical Formula C2H5NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.