Trifluoroacetic Acid, Reagent, 1 kg
- Mfr # TR119-1KG
- Zoro # G7942072
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shelf Life
24 mo
CAS Number
76-05-1
Chemical Container Type
Bottle
Chemical Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR119-1KG
- Zoro #
- G7942072
- UPC #
- -
- Country of Origin
- United States
- Item
- Trifluoroacetic Acid
- Form
- Liquid
- Shelf Life
- 24 mo
- CAS Number
- 76-05-1
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2699, Trifluoroacetic Acid 8 PG I
- Molecular Weight
- 114.02
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Chemical Formula
- C2HF3O2
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Trifluoroacetic Acid
- Container Material
- Amber Glass
- Quantity
- 1
- REMOVE - Previous PI Node
- T
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Trifluoroacetic Acid, Concentration Not Applicable, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid 8 PG I, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.