Shop SPECTRUM
See all product information
Create Account
Glycodeoxycholic Acd, Sodm Slt, Ulrtpr, 1g
- Mfr # G3383-1GM
- Zoro # G7999457
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
471.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3383-1GM
- Zoro #
- G7999457
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycodeoxycholic Acid, Sodium Salt, Ultrapure
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 471.61
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- CAS Number
- 16409-34-0
- Chemical Formula
- C26H42NO5 x Na
Dimensions
- Chemical Container Size
- 1 g
Description
Glycodeoxycholic Acid, Sodium Salt, Ultrapure, CAS Number 16409-34-0, Molecular Weight 471.61, Chemical Formula C26H42NO5 x Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.