Glycodeoxycholic Acd, Sodm Slt, Ulrtpr, 250
- Mfr # G3383-250MG
- Zoro # G7969217
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
CAS Number
16409-34-0
Chemical Container Type
Bottle
Chemical Grade
Purified
Molecular Weight
471.61
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3383-250MG
- Zoro #
- G7969217
- UPC #
- -
- Country of Origin
- United States
- Item
- Glycodeoxycholic Acid, Sodium Salt, Ultrapure
- CAS Number
- 16409-34-0
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Molecular Weight
- 471.61
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C26H42NO5 x Na
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 250 mg
Description
Glycodeoxycholic Acid, Sodium Salt, Ultrapure, CAS Number 16409-34-0, Molecular Weight 471.61, Chemical Formula C26H42NO5 x Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 250 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.