Shop SPECTRUM
See all product information
Create Account
Glycol Methyl Ether Acetate, Amber Glass
- Mfr # P1439-4LT
- Zoro # G8045429
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H12O3
Chemical Container Material
Amber Glass
CAS Number
108-65-6
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1439-4LT
- Zoro #
- G8045429
- UPC #
- -
- Country of Origin
- United States
- Item
- Propylene Glycol Methyl Ether Acetate
- Chemical Formula
- C6H12O3
- Chemical Container Material
- Amber Glass
- CAS Number
- 108-65-6
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 132.16
- Concentration
- 100%
- Shipping Restrictions
- UN3272, Ester, n.o.s. (1-Methoxy-2-Propanol Acetate), 3, PG III
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 4 L
Description
Propylene Glycol Methyl Ether Acetate, Concentration 100 Percent, CAS Number 108-65-6, Molecular Weight 132.16, Chemical Formula C6H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Ester, n.o.s. (1-Methoxy-2-Propanol Acetate), 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.