Shop SPECTRUM
See all product information
Create Account
Potassium Citrate, Granular, USP, 500g
- Mfr # PO175-500GMPL10
- Zoro # G8057697
product price:
$
136.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6100-05-6
Chemical Container Type
Bottle
Chemical Formula
C6H5K3O7¿H2O
Shelf Life
24 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO175-500GMPL10
- Zoro #
- G8057697
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Citrate, Granular, USP
- CAS Number
- 6100-05-6
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H5K3O7¿H2O
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 324.41
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Citrate, Granular, USP, CAS Number 6100-05-6, Molecular Weight F.W. 324.41, Chemical Formula C6H5K3O7�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.