Shop SPECTRUM
See all product information
Create Account
H3PO4, 85 Pct, FCC, 500mL, Gls
- Mfr # P1097-500MLGL
- Zoro # G7922052
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Formula
H3PO4
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1097-500MLGL
- Zoro #
- G7922052
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- H3PO4
- Chemical Grade
- FCC
- Molecular Weight
- 98
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- CAS Number
- 7664-38-2
- Concentration
- 85 %
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Phosphoric Acid
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Phosphoric Acid, Concentration 85 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.