Shop SPECTRUM
See all product information
Create Account
Heptadecylimidazole, 100g, CAS 23328-87-2
- Mfr # H1275-100GM
- Zoro # G7901877
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
23328-87-2
Chemical Formula
C20H38N2
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1275-100GM
- Zoro #
- G7901877
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Heptadecylimidazole
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 23328-87-2
- Chemical Formula
- C20H38N2
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 306.54
Description
2-Heptadecylimidazole, Concentration 100 Percent, CAS Number 23328-87-2, Molecular Weight 306.54, Chemical Formula C20H38N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.