Hydrochloric Acid, 500mL, PK6

  • Mfr # HY106-500MLGL0R
  • Zoro # G8026273
product price: 
$
479.99
/pk of 6, $80.00/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Grade
FCC
Molecular Weight
36.46
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY106-500MLGL0R
Zoro #
G8026273
UPC #
-
Country of Origin
United States
Item
Hydrochloric Acid
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1789, Hydrochloric Acid, Solution, 8, PG II
Chemical Grade
FCC
Molecular Weight
36.46
Special Information
DEA List 2 Chemical
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
HCl
CAS Number
7647-01-0
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Color
Colorless
Product Type
Hydrochloric Acid
Concentration
37 %
Container Material
Glass
Form
Liquid
Features
DEA List 2 Chemical
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
H
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Hydrochloric Acid, Concentration 37 Percent, CAS Number 7647-01-0, Molecular Weight 36.46, Chemical Formula HCl, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1789, Hydrochloric Acid, Solution, 8, PG II, Standards Not Applicable, Special Information DEA List 2 Chemical, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI, PR

Ratings & reviews