Heptane, HPLC Grade-4L, PK4
- Mfr # HP662-4LT-CS4
- Zoro # G8029773
product price:Â
$
822.99
/pk of 4, $205.75/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
UN1206, Heptane, 3, PG II
Shelf Life
24 mo
Chemical Grade
HPLC
CAS Number
142-82-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP662-4LT-CS4
- Zoro #
- G8029773
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- Heptane
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- HPLC
- CAS Number
- 142-82-5
- Molecular Weight
- 100.2
- Special Information
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Chemical Formula
- C7H16
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Heptane
- Form
- Liquid
- Features
- Packaged Under Inert Gas, Submicron Filtered, Suitable for High Performance Liquid Chromatography, Ultraviolet Spectrophotometry or General use Possible Carcinogen
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
Description
Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Standards Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.