Heptane, Reagent, 500mL, PK6
- Mfr # H1005-500MLGL0R
- Zoro # G8001959
product price:Â
$
394.99
/pk of 6, $65.83/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Formula
C7H16
Molecular Weight
100.2
Shipping Restrictions
UN1206, Heptane, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1005-500MLGL0R
- Zoro #
- G8001959
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptane
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C7H16
- Molecular Weight
- 100.2
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Shelf Life
- 24 mo
- CAS Number
- 142-82-5
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Heptane
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- H
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.