Isopropyl Alcohol, Reagent, ACS-1L
- Mfr # I1048-1LTGL
- Zoro # G7943999
product price:Â
$
71.79
/ea
Key Features
Form
Liquid
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Container Material
Amber Glass
Chemical Container Size
1 L
Molecular Weight
60.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1048-1LTGL
- Zoro #
- G7943999
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Form
- Liquid
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 60.11
- Chemical Grade
- ACS
- CAS Number
- 67-63-0
- Chemical Formula
- C3H8O
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Isopropyl Alcohol
- Special Information
- Light Sensitive
- Container Material
- Glass
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- I
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.