Zoro Homepage

Heptanoyl Chloride, 25g

  • Mfr # H0040-25G

  • Zoro # G8236249


product price: $59.89
/ea

Key Features

Chemical Formula
C7H13ClO
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0040-25G
Zoro #
G8236249
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Heptanoyl Chloride
Chemical Formula
C7H13ClO
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptanoyl Chloride), 8, PG II
Molecular Weight
148.63
CAS Number
2528-61-2

Description

Heptanoyl Chloride, CAS Number 2528-61-2, Molecular Weight 148.63, Chemical Formula C7H13ClO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions UN3265, Corrosive Liquid, Acidic, Organic, n.o.s. (Heptanoyl Chloride), 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.