Hexadecene, 25mL, CAS 629-73-2
- Mfr # H3297-25ML
- Zoro # G8085073
product price:Â
$
93.35
/ea
Key Features
CAS Number
629-73-2
Chemical Grade
Reagent
Chemical Formula
C16H32
Shelf Life
24 mo
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H3297-25ML
- Zoro #
- G8085073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 1-Hexadecene
- CAS Number
- 629-73-2
- Chemical Grade
- Reagent
- Chemical Formula
- C16H32
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 224.43
Description
1-Hexadecene, Concentration 100 Percent, CAS Number 629-73-2, Molecular Weight 224.43, Chemical Formula C16H32, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.