Shop SPECTRUM
See all product information
Create Account
Hexyl P-Toluenesulfonate, CAS 3839-35-8
- Mfr # H1463-25GM
- Zoro # G7905611
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
100%
CAS Number
3839-35-8
Molecular Weight
256.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1463-25GM
- Zoro #
- G7905611
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexyl P-Toluenesulfonate
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- CAS Number
- 3839-35-8
- Molecular Weight
- 256.36
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C13H20O3S
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Hexyl P-Toluenesulfonate, Concentration 100 Percent, CAS Number 3839-35-8, Molecular Weight 256.36, Chemical Formula C13H20O3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.