Shop SPECTRUM
See all product information
Create Account
Hexylene Glycol, Reagent, 4L
- Mfr # HE188-4LT55
- Zoro # G8020971
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C6H14O2
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE188-4LT55
- Zoro #
- G8020971
- UPC #
- -
- Country of Origin
- United States
- Item
- Hexylene Glycol
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H14O2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 118.18
- CAS Number
- 107-41-5
Dimensions
- Chemical Container Size
- 4 L
Description
Hexylene Glycol, CAS Number 107-41-5, Molecular Weight 118.18, Chemical Formula C6H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.