Shop SPECTRUM
See all product information
Create Account
Benzene, Reagent, ACS-500mL
- Mfr # B1070-500MLGL
- Zoro # G7901831
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
CAS Number
71-43-2
Special Information
Possible Carcinogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1070-500MLGL
- Zoro #
- G7901831
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzene
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- CAS Number
- 71-43-2
- Special Information
- Possible Carcinogen
- Shipping Restrictions
- UN1114, Benzene, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Formula
- C6H6
- Chemical Container Type
- Bottle
- Molecular Weight
- 78.11
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Benzene
- Features
- Possible Carcinogen
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Benzene, Concentration Not Applicable, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II, Standards Not Applicable, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.