Shop SPECTRUM
See all product information
Create Account
HNO3, Technical, 6x500mL, Gls, PK6
- Mfr # N1088-500MLGL-CS6
- Zoro # G8088199
product price:Â
$
307.99
/pk of 6, $51.33/ea
Free Shipping & Returns
Key Features
Chemical Formula
HNO3
Shipping Restrictions
UN2031, Nitric Acid, 8 (5.1), PG II
CAS Number
7697-37-2
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1088-500MLGL-CS6
- Zoro #
- G8088199
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Chemical Formula
- HNO3
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- CAS Number
- 7697-37-2
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 63.01
- Chemical Grade
- Lab
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Nitric Acid
- Form
- Liquid
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- N
- Calibration Certificate
- No
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.