Shop SPECTRUM
See all product information
Create Account
Nitrobenzaldehyde, 500g, CAS 99-61-6, Poly
- Mfr # N2160-500GM
- Zoro # G8017508
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
151.12
Chemical Container Size
500 g
Concentration
100%
CAS Number
99-61-6
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2160-500GM
- Zoro #
- G8017508
- UPC #
- -
- Country of Origin
- United States
- Item
- 3-Nitrobenzaldehyde
- Molecular Weight
- 151.12
- Concentration
- 100%
- CAS Number
- 99-61-6
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C7H5NO3
Dimensions
- Chemical Container Size
- 500 g
Description
3-Nitrobenzaldehyde, Concentration 100 Percent, CAS Number 99-61-6, Molecular Weight 151.12, Chemical Formula C7H5NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.