Shop SPECTRUM
See all product information
Create Account
Hydrindantin Hydrate, 5g, Amber Glass
- Mfr # H2451-5GM
- Zoro # G7949973
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5950-69-6
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
358.3
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2451-5GM
- Zoro #
- G7949973
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrindantin Hydrate
- CAS Number
- 5950-69-6
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 358.3
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C18H10O6.2H2O
Dimensions
- Chemical Container Size
- 5 g
Description
Hydrindantin Hydrate, Concentration 100 Percent, CAS Number 5950-69-6, Molecular Weight 358.3, Chemical Formula C18H10O6.2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.