Shop SPECTRUM
See all product information
Create Account
N-Hydroxysuccinimide, 25g, Amber Glass
- Mfr # H2495-25GM
- Zoro # G7946482
product price:Â
$
80.99
/ea
Key Features
Chemical Formula
C4H5NO3
Chemical Grade
Reagent
Molecular Weight
115.09
Chemical Container Type
Bottle
CAS Number
6066-82-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2495-25GM
- Zoro #
- G7946482
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Hydroxysuccinimide
- Chemical Formula
- C4H5NO3
- Chemical Grade
- Reagent
- Molecular Weight
- 115.09
- Chemical Container Type
- Bottle
- CAS Number
- 6066-82-6
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
Description
N-Hydroxysuccinimide, Concentration 100 Percent, CAS Number 6066-82-6, Molecular Weight 115.09, Chemical Formula C4H5NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.