Hydroquinone, USP, 125g
- Mfr # HY113-125GM
- Zoro # G8064968
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
C6H6O2
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HY113-125GM
- Zoro #
- G8064968
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydroquinone, USP
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H6O2
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Molecular Weight
- 110.11
- CAS Number
- 123-31-9
Dimensions
- Chemical Container Size
- 125 g
Description
Hydroquinone, USP, CAS Number 123-31-9, Molecular Weight 110.11, Chemical Formula C6H6O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.