Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Anhdrs, USP, 2.5kg
- Mfr # S1986-2.5KG
- Zoro # G7904263
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
258.07
Chemical Grade
USP
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1986-2.5KG
- Zoro #
- G7904263
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate, Anhydrous, USP
- Chemical Container Type
- Drum
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 258.07
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- Chemical Formula
- C6H5Na3O7
- Chemical Container Material
- Plastic
- CAS Number
- 68-04-2
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Citrate, Anhydrous, USP, CAS Number 68-04-2, Molecular Weight 258.07, Chemical Formula C6H5Na3O7, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.