Shop SPECTRUM
See all product information
Create Account
Hydroxybenzotriazole, C6H5N3OH2O, 25g
- Mfr # H0468-25G
- Zoro # G8296607
product price:Â
$
88.49
/ea
Key Features
Chemical Grade
Reagent
Chemical Formula
C6H5N3OH2O
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
80029-43-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0468-25G
- Zoro #
- G8296607
- UPC #
- -
- Country of Origin
- Japan
- Item
- Hydroxybenzotriazole Monohydrate
- Chemical Grade
- Reagent
- Chemical Formula
- C6H5N3OH2O
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 80029-43-2
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 135.13
- Shipping Restrictions
- 4. PG I
Dimensions
- Chemical Container Size
- 25 g
Description
Hydroxybenzotriazole Monohydrate, CAS Number 80029-43-2, Molecular Weight F.W. 135.13, Chemical Formula C6H5N3OH2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions 4. PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.