Shop SPECTRUM
See all product information
Create Account
Hydroxydiphenylmethane, 100g, Amber Glass
- Mfr # H2038-100GM
- Zoro # G7984127
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
100 g
Chemical Container Type
Bottle
Chemical Formula
C13H12O
CAS Number
101-53-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2038-100GM
- Zoro #
- G7984127
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Hydroxydiphenylmethane
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C13H12O
- CAS Number
- 101-53-1
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 184.24
- Chemical Grade
- Reagent
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 g
Description
4-Hydroxydiphenylmethane, Concentration 100 Percent, CAS Number 101-53-1, Molecular Weight 184.24, Chemical Formula C13H12O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.