Shop SPECTRUM
See all product information
Create Account
Hydrxy Naphthl B Disdm Slt, Rgnt, ACS, 100g
- Mfr # H1092-100GM
- Zoro # G8031788
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
CAS Number
165660-27-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1092-100GM
- Zoro #
- G8031788
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydroxy Naphthol Blue Disodium Salt
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- CAS Number
- 165660-27-5
- Molecular Weight
- 598.5
- Chemical Formula
- C20H12O11N2S3Na2
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Hydroxy Naphthol Blue Disodium Salt
- Container Material
- Amber Glass
- Form
- Powder
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Hydroxy Naphthol Blue Disodium Salt, Concentration Not Applicable, CAS Number 165660-27-5, Molecular Weight 598.5, Chemical Formula C20H12O11N2S3Na2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.