Shop SPECTRUM
See all product information
Create Account
Hydrxy Naphthol B Disdm Slt, Rgnt, ACS, 25g
- Mfr # H1092-25GM
- Zoro # G8046512
product price:Â
$
67.59
/ea
Key Features
Shelf Life
24 mo
CAS Number
165660-27-5
Chemical Formula
C20H12O11N2S3Na2
Chemical Grade
ACS
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1092-25GM
- Zoro #
- G8046512
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydroxy Naphthol Blue Disodium Salt, Reagents, ACS
- Shelf Life
- 24 mo
- CAS Number
- 165660-27-5
- Chemical Formula
- C20H12O11N2S3Na2
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 598.5
Dimensions
- Chemical Container Size
- 25 g
Description
Hydroxy Naphthol Blue Disodium Salt, Reagent, ACS, CAS Number 165660-27-5, Molecular Weight 598.5, Chemical Formula C20H12O11N2S3Na2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.