Iodoacetamide, 100g, CAS 144-48-9, Poly
- Mfr # I1038-100GM
- Zoro # G7953053
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
184.96
Chemical Container Material
Plastic
Concentration
100%
Shelf Life
24 mo
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1038-100GM
- Zoro #
- G7953053
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Iodoacetamide
- Molecular Weight
- 184.96
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C2H4INO
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (2-Iodoacetamide), 6.1, PG III
- CAS Number
- 144-48-9
Dimensions
- Chemical Container Size
- 100 g
Description
2-Iodoacetamide, Concentration 100 Percent, CAS Number 144-48-9, Molecular Weight 184.96, Chemical Formula C2H4INO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (2-Iodoacetamide), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.