Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # T13000-10.0
- Zoro # G024792148
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Product Type
Thallium Acetate
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13000-10.0
- Zoro #
- G024792148
- UPC #
- -
- Country of Origin
- China
- Item
- Inorganic Compounds
- Purity
- 99 %
- Product Type
- Thallium Acetate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 563-68-8
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Volume
- 10 g
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Form
- Crystalline Powder
- Shelf Life
- 36 mo
- Color
- Gray to Off-White
- Chemical Formula
- TI (OOCCH3)
- Molecular Weight
- 263.43 g/mol
- Wire Color
- Gray to Off-White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 563-68-8, Molecular Weight 263.43 g/mol, Chemical Formula TI (OOCCH3), APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.