IPA, 99 Pct, USP, EP, BP, JP, 4X4L, Plas, PK4

  • Mfr # IS115-4LTPL-CS4
  • Zoro # G8020910
product price: 
$
583.99
/pk of 4, $146.00/ea
Free Shipping & Returns

Key Features

Chemical Container Size
4 L
Molecular Weight
60.11
CAS Number
67-63-0
Chemical Grade
USP
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-4LTPL-CS4
Zoro #
G8020910
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Molecular Weight
60.11
CAS Number
67-63-0
Chemical Grade
USP
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Concentration
99 %
Chemical Formula
C3H8O
Chemical Container Type
Jug
Shelf Life
60 mo
Chemical Container Material
Plastic
Application
Analytical Testing Labs
Container Type
Jug
Color
Colorless
Product Type
Isopropyl Alcohol
Special Information
Light Sensitive
Form
Liquid
Container Material
Plastic
Features
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews