Shop SPECTRUM
See all product information
Create Account
Iron Atomic Absorption Std, 500mL Plas
- Mfr # AA200-500MLPL
- Zoro # G8011110
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
1000 ppm: Iron Powder In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3126
Shipping Restrictions
UN2031, Nitric Acid, Solution, 8, PG II
Chemical Grade
Lab
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA200-500MLPL
- Zoro #
- G8011110
- UPC #
- -
- Country of Origin
- United States
- Item
- Iron Atomic Absorption Standard
- Shelf Life
- 24 mo
- Special Information
- 1000 ppm: Iron Powder In 2% Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3126
- Shipping Restrictions
- UN2031, Nitric Acid, Solution, 8, PG II
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Calibration Certificate
- NIST Standard Reference Material No. 3126
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Iron Atomic Absorption Standard, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST Standard Reference Material No. 3126, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, Solution, 8, PG II, Special Information 1000 ppm: Iron Powder In 2 Percent Nitric Acid, Standardized And Verified Against NIST Standard Reference Material No 3126
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.