Shop SPECTRUM
See all product information
Create Account
Indanthrone, 25g, CAS 81-77-6, Amber Glass
- Mfr # I1276-25GM
- Zoro # G7968989
product price:Â
$
98.79
/ea
Key Features
Chemical Container Type
Bottle
Molecular Weight
442.43
CAS Number
81-77-6
Chemical Container Material
Amber Glass
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1276-25GM
- Zoro #
- G7968989
- UPC #
- -
- Country of Origin
- United States
- Item
- Indanthrone
- Chemical Container Type
- Bottle
- Molecular Weight
- 442.43
- CAS Number
- 81-77-6
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C28H14N2O4
- Shelf Life
- 24 mo
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
Indanthrone, Concentration 100 Percent, CAS Number 81-77-6, Molecular Weight 442.43, Chemical Formula C28H14N2O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.