Shop SPECTRUM
See all product information
Create Account
Isopropyl Alcohol, ACS, 1L
- Mfr # SP158-1LT52
- Zoro # G7906278
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 L
Molecular Weight
60.11
Shipping Restrictions
UN1219 Isopropanol 3 PG II
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP158-1LT52
- Zoro #
- G7906278
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Molecular Weight
- 60.11
- Shipping Restrictions
- UN1219 Isopropanol 3 PG II
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C3H8O
- Chemical Container Material
- Amber Glass
- CAS Number
- 67-63-0
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Isopropyl Alcohol
- Form
- Liquid
- Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- REMOVE - Previous PI Node
- I
- Volume
- 1 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219 Isopropanol 3 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.