Shop SPECTRUM
See all product information
Create Account
Igepal(R) CA-630,100mL
- Mfr # I1112-100ML49
- Zoro # G8043362
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Formula
(C2H4O)nC14H22O, n=9-10
Molecular Weight
602.80-646.85
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1112-100ML49
- Zoro #
- G8043362
- UPC #
- -
- Country of Origin
- United States
- Item
- Igepal(R) CA-630
- Chemical Container Type
- Bottle
- Chemical Formula
- (C2H4O)nC14H22O, n=9-10
- Molecular Weight
- 602.80-646.85
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- CAS Number
- 9002-93-1
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Igepal(R) CA-630
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Container Material
- Amber Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- REMOVE - Previous PI Node
- I
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Igepal(R) CA-630, Concentration Not Applicable, CAS Number 9002-93-1, Molecular Weight 602.80-646.85, Chemical Formula (C2H4O)nC14H22O, n=9-10, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.