Shop SPECTRUM
See all product information
Create Account
Amyl Acetate, Reagent, 25mL
- Mfr # A1280-25ML46
- Zoro # G8030631
product price:Â
$
48.79
/ea
Key Features
CAS Number
628-63-7
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1104, Amyl Acetate, 3, PG III
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1280-25ML46
- Zoro #
- G8030631
- UPC #
- -
- Country of Origin
- United States
- Item
- Amyl Acetate
- CAS Number
- 628-63-7
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1104, Amyl Acetate, 3, PG III
- Chemical Formula
- C7H14O2
- Molecular Weight
- 130.19
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 mL
Description
Amyl Acetate, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl acetate, 3, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.