Shop SPECTRUM
See all product information
Create Account
Isopropyl Alcohol, Reagent, ACS-4L, PK4
- Mfr # I1048-4LTGL-CS4
- Zoro # G8018092
product price:Â
$
472.99
/pk of 4, $118.25/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Grade
ACS
Molecular Weight
60.11
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1048-4LTGL-CS4
- Zoro #
- G8018092
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Form
- Liquid
- Chemical Grade
- ACS
- Molecular Weight
- 60.11
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H8O
- CAS Number
- 67-63-0
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Isopropyl Alcohol
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Container Material
- Glass
- Quantity
- 1
- Volume
- 4 L
- REMOVE - Previous PI Node
- I
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.