Zinc Metal, 325 Mesh, Dust, Reagent, 12kg
- Mfr # Z1005-12KG18
- Zoro # G7924161
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
Lab
Molecular Weight
65.39
Shelf Life
24 mo
Chemical Container Size
12 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1005-12KG18
- Zoro #
- G7924161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Zinc Metal - 325 Mesh
- Form
- Powder
- Chemical Grade
- Lab
- Molecular Weight
- 65.39
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- CAS Number
- 7440-66-6
- Chemical Container Material
- Plastic
- Chemical Formula
- Zn
- Shipping Restrictions
- UN1436 Zinc Powder 4.3 (4.2) PG II
- Color
- Colorless
- Application
- Commercial
- Container Type
- Drum
- Product Type
- Zinc Metal - 325 Mesh
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 12 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- Z
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Zinc Metal - 325 Mesh, Concentration Not Applicable, CAS Number 7440-66-6, Molecular Weight 65.39, Chemical Formula Zn, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1436 Zinc Powder 4.3 (4.2) PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.