Shop SPECTRUM
See all product information
Create Account
Isopropyl Alcohol, Technical, 4L, PK4
- Mfr # I1051-4LTGL97
- Zoro # G7939132
product price:Â
$
376.99
/pk of 4, $94.25/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
67-63-0
Shelf Life
24 mo
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Formula
C3H8O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1051-4LTGL97
- Zoro #
- G7939132
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Chemical Grade
- Lab
- CAS Number
- 67-63-0
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Chemical Formula
- C3H8O
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 60.11
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Isopropyl Alcohol
- Features
- Light Sensitive
- Container Material
- Glass
- Special Information
- Light Sensitive
- Form
- Liquid
- REMOVE - Previous PI Node
- I
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.