Isopropyl Alcohol, Technical, 4L

  • Mfr # I1051-4LTGL55
  • Zoro # G7955363
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

CAS Number
67-63-0
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I1051-4LTGL55
Zoro #
G7955363
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
CAS Number
67-63-0
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Formula
C3H8O
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Molecular Weight
60.11
Container Type
Bottle
Application
Industrial
Color
Colorless
Product Type
Isopropyl Alcohol
Form
Liquid
Special Information
Light Sensitive
Features
Light Sensitive
Concentration
0.999
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
I
Quantity
1
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Isopropyl Alcohol, Concentration 0.999, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews