Isopropyl Myristate, NF, 20 Mtl
- Mfr # IS145-20LTMT
- Zoro # G7974178
product price:Â
$
1,252.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Metal
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
110-27-0
Molecular Weight
270.45
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS145-20LTMT
- Zoro #
- G7974178
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Myristate, NF
- Chemical Container Material
- Metal
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 110-27-0
- Molecular Weight
- 270.45
- Chemical Container Type
- Drum
- Chemical Grade
- NF
- Chemical Formula
- C17H34O2
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 20 L
Description
Isopropyl Myristate, NF, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.