Shop SPECTRUM
See all product information
Create Account
Isopropyl Alcohol, Technical-20L
- Mfr # I1051-20LTMT
- Zoro # G8094952
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Metal
Chemical Formula
C3H8O
Shelf Life
24 mo
Molecular Weight
60.11
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1051-20LTMT
- Zoro #
- G8094952
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Chemical Container Material
- Metal
- Chemical Formula
- C3H8O
- Shelf Life
- 24 mo
- Molecular Weight
- 60.11
- Chemical Container Type
- Drum
- CAS Number
- 67-63-0
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Special Information
- Light Sensitive
- Color
- Colorless
- Application
- Industrial
- Container Type
- Drum
- Product Type
- Isopropyl Alcohol, Technical
- Container Material
- Metal
- Features
- Light Sensitive
- Form
- Liquid
- Quantity
- 20
- REMOVE - Previous PI Node
- I
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 20 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.