Shop SPECTRUM

IPA, 99 Pct, USP, EP, BP, JP, 1L, Gls

  • Mfr # IS115-1LTGL
  • Zoro # G7944209

product price: 
$
88.69
/ea

Key Features

Chemical Formula
C3H8O
Molecular Weight
60.11
Chemical Container Material
Amber Glass
CAS Number
67-63-0
Chemical Grade
USP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-1LTGL
Zoro #
G7944209
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Chemical Formula
C3H8O
Molecular Weight
60.11
Chemical Container Material
Amber Glass
CAS Number
67-63-0
Chemical Grade
USP
Shelf Life
60 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Concentration
99 %
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Isopropyl Alcohol
Container Material
Glass
Form
Liquid
Features
Light Sensitive
Special Information
Light Sensitive
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.