Isopropyl Rubbing Alch, USP, 1L, Gls
- Mfr # IS120-1LTGL
- Zoro # G7904808
product price:Â
$
91.19
/ea
Key Features
Concentration
70%
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS120-1LTGL
- Zoro #
- G7904808
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Concentration
- 70%
- Shipping Restrictions
- UN1219, Isopropanol, Solution, 3, PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Special Information
- Manufactured Using USP Grade Raw Materials
Dimensions
- Chemical Container Size
- 1 L
Description
Isopropyl Alcohol, Concentration 70 Percent, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Special Information Manufactured Using USP Grade Raw Materials
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.